TCI 5341-61-7
Mfr # H0170-500G
Zoro # G8277129
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Molecular Weight
104.98
Chemical Container Type
Bottle
CAS Number
5341-61-7
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H0170-500G
Zoro #
G8277129
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
Hydrazine Dihydrochloride
Molecular Weight
104.98
Chemical Container Type
Bottle
CAS Number
5341-61-7
Chemical Container Material
Clear Glass
Chemical Formula
H4N2¿2HCl
Shelf Life
24 mo
Shipping Restrictions
UN2923, Corrosive Solid, Toxic, n.o.s. (Hydrazine Dihydrochloride), 8 (6.1), PG III
Description
Hydrazine Dihydrochloride, CAS Number 5341-61-7, Molecular Weight 104.98, Chemical Formula H4N2�2HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Shelf Life 24 mo, Shipping Restrictions UN2923, Corrosive Solid, Toxic, n.o.s. (Hydrazine Dihydrochloride), 8 (6.1), PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.