Zoro Homepage
This item is Discontinued.
Spectrum TCI 5399-02-0 H0568-25G

TCI 5399-02-0 (Discontinued)

  • Mfr # H0568-25G
  • Zoro # G8170047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0568-25G
Zoro #
G8170047
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Heptadecanonitrile
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C17H33N
Chemical Container Type
Bottle
CAS Number
5399-02-0
Molecular Weight
251.46

Description

Heptadecanonitrile, CAS Number 5399-02-0, Molecular Weight 251.46, Chemical Formula C17H33N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.