Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 542-44-9

  • Mfr # G0083-25G

  • Zoro # G8295870


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
330.51
Chemical Container Size
25 g
Chemical Formula
C19H38O4
Chemical Container Material
Clear Glass
CAS Number
542-44-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G0083-25G
Zoro #
G8295870
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Monopalmitin
Molecular Weight
330.51
Chemical Formula
C19H38O4
Chemical Container Material
Clear Glass
CAS Number
542-44-9
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

Monopalmitin, CAS Number 542-44-9, Molecular Weight 330.51, Chemical Formula C19H38O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.