Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 544-76-3

  • Mfr # H0066-500ML

  • Zoro # G8138212


product price: $163.99
/ea
Free Shipping & Returns

Key Features

CAS Number
544-76-3
Chemical Container Material
Clear Glass
Chemical Container Size
500 mL
Solvent Grouping
Hexadecane
Chemical Formula
C16H34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0066-500ML
Zoro #
G8138212
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Hexadecane
CAS Number
544-76-3
Chemical Container Material
Clear Glass
Solvent Grouping
Hexadecane
Chemical Formula
C16H34
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
226.45

Description

Hexadecane, CAS Number 544-76-3, Molecular Weight 226.45, Chemical Formula C16H34, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.