TCI 555-43-1
Mfr # G0212-25G
Zoro # G8265323
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C57H110O6
CAS Number
555-43-1
Molecular Weight
891.45
Chemical Container Size
25 g
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G0212-25G
Zoro #
G8265323
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Tristearin
Chemical Formula
C57H110O6
CAS Number
555-43-1
Molecular Weight
891.45
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Description
Tristearin, CAS Number 555-43-1, Molecular Weight 891.45, Chemical Formula C57H110O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.