Zoro Homepage

TCI 56296-78-7

  • Mfr # F0750-1G

  • Zoro # G8115173


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
345.79
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Size
1 g
Chemical Formula
C17H18F3NO¿HCl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0750-1G
Zoro #
G8115173
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Fluoxetine Hydrochloride
Molecular Weight
345.79
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C17H18F3NO¿HCl
Chemical Container Type
Bottle
Shipping Restrictions
UN3077, Environmentally Hazardous Substance, Solid, n.o.s., 9, PG III
CAS Number
56296-78-7

Description

Fluoxetine Hydrochloride, CAS Number 56296-78-7, Molecular Weight 345.79, Chemical Formula C17H18F3NO�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3077, Environmentally Hazardous Substance, Solid, n.o.s., 9, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.