Zoro Homepage

TCI 57757-57-0

  • Mfr # D2473-1G

  • Zoro # G7987259


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Formula
C14H16N2O8S2
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
57757-57-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2473-1G
Zoro #
G7987259
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Di(N-Succinimidyl) 3,3'-Dithiodipropionate
Shelf Life
24 mo
Chemical Formula
C14H16N2O8S2
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
57757-57-0
Molecular Weight
404.41
Chemical Container Material
Clear Glass

Description

Di(N-Succinimidyl) 3,3'-Dithiodipropionate, CAS Number 57757-57-0, Molecular Weight 404.41, Chemical Formula C14H16N2O8S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.