Zoro Homepage

TCI 582-52-5

  • Mfr # D1949-10G

  • Zoro # G7977179


product price: $23.89
/ea

Key Features

CAS Number
582-52-5
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
260.29 F.W.
Chemical Container Size
10 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1949-10G
Zoro #
G7977179
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 g

Details

Item
1,2:5,6-Di-O-Isopropylidene-Alpha-D-Glucofuranose
CAS Number
582-52-5
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
260.29 F.W.
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C12H20O6
Container Type
Bottle
Application
GC Analysis
Product Type
1,2:5,6-Di-O-Isopropylidene-Alpha-D-Glucofuranose
Purity
97 %
Shipping Restrictions
HS n.o. 2932.19.5100
Container Material
Clear Glass
Form
Powder
Features
Hygroscopic
REMOVE - Previous PI Node
D
Quantity
10
Volume
10 g
PubChem CID
7067560
MDL Number
MFCD00005544

Description

1,2:5,6-Di-O-Isopropylidene-Alpha-D-Glucofuranose, CAS Number 582-52-5, Molecular Weight 260.29 F.W., Chemical Formula C12H20O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2932.19.5100

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.