TCI 582-52-5
Mfr # D1949-25G
Zoro # G8037543
product price: $64.79
/eaKey Features
Shelf Life
24 mo
CAS Number
582-52-5
Chemical Container Type
Bottle
Chemical Formula
C12H20O6
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D1949-25G
Zoro #
G8037543
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
1,2:5,6-Di-O-Isopropylidene-Alpha-D-Glucofuranose
Shelf Life
24 mo
CAS Number
582-52-5
Chemical Container Type
Bottle
Chemical Formula
C12H20O6
Chemical Grade
Reagent
Molecular Weight
260.29 F.W.
Chemical Container Material
Clear Glass
Application
GC Analysis
Container Type
Bottle
Product Type
1,2:5,6-Di-O-Isopropylidene-Alpha-D-Glucofuranose
Features
Hygroscopic
Form
Powder
Purity
97 %
Shipping Restrictions
HS n.o. 2932.19.5100
Container Material
Clear Glass
Volume
25 g
REMOVE - Previous PI Node
D
MDL Number
MFCD00005544
Quantity
25
PubChem CID
7067560
Description
1,2:5,6-Di-O-Isopropylidene-Alpha-D-Glucofuranose, CAS Number 582-52-5, Molecular Weight 260.29 F.W., Chemical Formula C12H20O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2932.19.5100
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.