Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 592-41-6

  • Mfr # H0121-25ML

  • Zoro # G8103818


product price: $28.79
/ea

Key Features

Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
84.16
Chemical Container Size
25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0121-25ML
Zoro #
G8103818
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
1-Hexene
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
84.16
CAS Number
592-41-6
Shipping Restrictions
UN2370, 1-Hexene, 3, PG II
Chemical Formula
C6H12

Description

1-Hexene, CAS Number 592-41-6, Molecular Weight 84.16, Chemical Formula C6H12, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Shelf Life 24 mo, Shipping Restrictions UN2370, 1-Hexene, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.