Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 60142-96-3

  • Mfr # G0318-5G

  • Zoro # G8184062


product price: $112.99
/ea
Free Shipping & Returns

Key Features

CAS Number
60142-96-3
Chemical Formula
C9H17NO2
Chemical Container Type
Bottle
Chemical Container Size
5 g
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0318-5G
Zoro #
G8184062
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Gabapentin
CAS Number
60142-96-3
Chemical Formula
C9H17NO2
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
171.24

Description

Gabapentin, CAS Number 60142-96-3, Molecular Weight 171.24, Chemical Formula C9H17NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.