Zoro Homepage
This item is Discontinued.
Spectrum TCI 60484-67-5 H0778-1ML

TCI 60484-67-5 (Discontinued)

  • Mfr # H0778-1ML
  • Zoro # G8175382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0778-1ML
Zoro #
G8175382
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 mL

Details

Item
4-Heptylbenzonitrile
Shelf Life
24 mo
Molecular Weight
201.31
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
60484-67-5
Chemical Formula
C14H19N

Description

4-Heptylbenzonitrile, CAS Number 60484-67-5, Molecular Weight 201.31, Chemical Formula C14H19N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 mL, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.