Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 617-65-2

  • Mfr # G0058-25G

  • Zoro # G8165847


product price: $78.59
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 g
CAS Number
617-65-2
Chemical Container Material
Clear Glass
Chemical Formula
C5H9NO4
Molecular Weight
147.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G0058-25G
Zoro #
G8165847
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
DL-Glutamic Acid
CAS Number
617-65-2
Chemical Container Material
Clear Glass
Chemical Formula
C5H9NO4
Molecular Weight
147.13
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

DL-Glutamic Acid, CAS Number 617-65-2, Molecular Weight 147.13, Chemical Formula C5H9NO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.