Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 6217-54-5

  • Mfr # D2226-100MG

  • Zoro # G7911500


product price: $238.99
/ea
Free Shipping & Returns

Key Features

CAS Number
6217-54-5
Shelf Life
24 mo
Chemical Formula
C22H32O2
Chemical Container Size
100 mg
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2226-100MG
Zoro #
G7911500
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
Cis-4,7,10,13,16,19-Docosahexaenoic Acid
CAS Number
6217-54-5
Shelf Life
24 mo
Chemical Formula
C22H32O2
Chemical Grade
Reagent
Molecular Weight
328.5 F.W.
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Application
GC Analysis
Container Type
Ampule
Product Type
Cis-4,7,10,13,16,19-Docosahexaenoic Acid
Purity
97 %
Shipping Restrictions
HS n.o. 2916.19.3000
Features
Air Sensitive, Heat Sensitive, Light Sensitive
Container Material
Clear Glass
Form
Liquid
Quantity
100
MDL Number
MFCD00065722
PubChem CID
445580
Volume
100 mg
REMOVE - Previous PI Node
C
Storage Temperature
0 to 10 Degrees C

Description

Cis-4,7,10,13,16,19-Docosahexaenoic Acid, CAS Number 6217-54-5, Molecular Weight 328.5 F.W., Chemical Formula C22H32O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2916.19.3000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.