Zoro Homepage

TCI 629-78-7

  • Mfr # H0023-250G

  • Zoro # G8253487


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
250 g
Molecular Weight
240.48
Chemical Formula
C17H36
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0023-250G
Zoro #
G8253487
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
Heptadecane
Molecular Weight
240.48
Chemical Formula
C17H36
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
629-78-7
Shelf Life
24 mo

Description

Heptadecane, CAS Number 629-78-7, Molecular Weight 240.48, Chemical Formula C17H36, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 250 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.