Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 63-89-8

  • Mfr # D3925-1G

  • Zoro # G7946187


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C40H80NO8P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3925-1G
Zoro #
G7946187
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 g

Details

Item
1,2-Dipalmitoyl-sn-Glycero-3-Phosphocholine
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C40H80NO8P
Molecular Weight
734.05
CAS Number
63-89-8

Description

1,2-Dipalmitoyl-sn-Glycero-3-Phosphocholine, CAS Number 63-89-8, Molecular Weight 734.05, Chemical Formula C40H80NO8P, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.