Zoro Homepage

TCI 6381-92-6

  • Mfr # E0091-25G

  • Zoro # G7903292


product price: $29.49
/ea

Key Features

Chemical Formula
C10H14N2Na2O8.2H2O
CAS Number
6381-92-6
Chemical Container Size
25 g
Chemical Container Type
Bottle
Molecular Weight
336.21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0091-25G
Zoro #
G7903292
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Disodium Dihydrogen Ethylenediaminetetraacetate
Chemical Formula
C10H14N2Na2O8.2H2O
CAS Number
6381-92-6
Chemical Container Type
Bottle
Molecular Weight
336.21
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

Disodium Dihydrogen Ethylenediaminetetraacetate, CAS Number 6381-92-6, Molecular Weight 336.21, Chemical Formula C10H14N2Na2O8.2H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.