Zoro Homepage

TCI 6381-92-6

  • Mfr # E0091-500G

  • Zoro # G8015940


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Molecular Weight
336.21
Chemical Container Size
500 g
Shelf Life
24 mo
CAS Number
6381-92-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0091-500G
Zoro #
G8015940
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Disodium Dihydrogen Ethylenediaminetetraacetate
Chemical Container Material
Clear Glass
Molecular Weight
336.21
Shelf Life
24 mo
CAS Number
6381-92-6
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C10H14N2Na2O8.2H2O

Description

Disodium Dihydrogen Ethylenediaminetetraacetate, CAS Number 6381-92-6, Molecular Weight 336.21, Chemical Formula C10H14N2Na2O8.2H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.