Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 64034-02-2

  • Mfr # H0667-100MG

  • Zoro # G8158619


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
64034-02-2
Chemical Container Size
100 mg
Chemical Formula
C17H26O2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0667-100MG
Zoro #
G8158619
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
2,4-Heptadecadiynoic Acid
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
64034-02-2
Chemical Formula
C17H26O2
Chemical Container Type
Bottle
Molecular Weight
262.39

Description

2,4-Heptadecadiynoic Acid, CAS Number 64034-02-2, Molecular Weight 262.39, Chemical Formula C17H26O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 mg, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.