TCI 67071-94-7
Mfr # H0666-500MG
Zoro # G8155049
product price: $744.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Formula
C27H46O2
Chemical Container Size
500 mg
Molecular Weight
402.66
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H0666-500MG
Zoro #
G8155049
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mg
Details
Item
10,12-Heptacosadiynoic Acid
Shelf Life
24 mo
Chemical Formula
C27H46O2
Molecular Weight
402.66
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
67071-94-7
Description
10,12-Heptacosadiynoic Acid, CAS Number 67071-94-7, Molecular Weight 402.66, Chemical Formula C27H46O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mg, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.