Zoro Homepage

TCI 6728-26-3

  • Mfr # H0345-25ML

  • Zoro # G8180142


product price: $34.79
/ea

Key Features

Shipping Restrictions
UN1988, Aldehydes, Flammable, Toxic, n.o.s. (Trans-2-Hexenal), 3 (6.1), PG III
Chemical Container Size
25 mL
Shelf Life
24 mo
CAS Number
6728-26-3
Molecular Weight
98.14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0345-25ML
Zoro #
G8180142
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Trans-2-Hexenal
Shipping Restrictions
UN1988, Aldehydes, Flammable, Toxic, n.o.s. (Trans-2-Hexenal), 3 (6.1), PG III
Shelf Life
24 mo
CAS Number
6728-26-3
Molecular Weight
98.14
Chemical Formula
C6H10O
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass

Description

Trans-2-Hexenal, CAS Number 6728-26-3, Molecular Weight 98.14, Chemical Formula C6H10O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1988, Aldehydes, Flammable, Toxic, n.o.s. (Trans-2-Hexenal), 3 (6.1), PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.