TCI 67579-81-1
Mfr # D2946-1G
Zoro # G7933541
product price: $48.59
/eaKey Features
Chemical Grade
Reagent
Chemical Formula
C8H18N2
Shipping Restrictions
UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
Molecular Weight
142.25
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D2946-1G
Zoro #
G7933541
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 g
Details
Item
Trans-N,N'-Dimethylcyclohexane-1,2-Diamine
Chemical Grade
Reagent
Chemical Formula
C8H18N2
Shipping Restrictions
UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
Molecular Weight
142.25
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
67579-81-1
Description
Trans-N,N'-Dimethylcyclohexane-1,2-Diamine, CAS Number 67579-81-1, Molecular Weight 142.25, Chemical Formula C8H18N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.