Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 68737-65-5

  • Mfr # D2459-1G

  • Zoro # G8069630


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C8H18N2
Shelf Life
24 mo
CAS Number
68737-65-5
Chemical Container Type
Bottle
Chemical Container Size
1 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2459-1G
Zoro #
G8069630
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
(1R,2R)-(-)-N,N'-Dimethylcyclohexane-1,2-Diamine
Chemical Formula
C8H18N2
Shelf Life
24 mo
CAS Number
68737-65-5
Chemical Container Type
Bottle
Molecular Weight
142.25
Chemical Grade
Reagent
Shipping Restrictions
UN3259, Amines, Solid, Corrosive, N.O.S., 8, Pg III
Chemical Container Material
Clear Glass

Description

(1R,2R)-(-)-N,N'-Dimethylcyclohexane-1,2-Diamine, CAS Number 68737-65-5, Molecular Weight 142.25, Chemical Formula C8H18N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3259, Amines, Solid, Corrosive, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.