Zoro Homepage
This item is Discontinued.
Spectrum TCI 7134-11-4 G0160-25G

TCI 7134-11-4 (Discontinued)

  • Mfr # G0160-25G
  • Zoro # G8281073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0160-25G
Zoro #
G8281073
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Potassium Guaiacolsulfonate
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C7H7KO5S¿1/2H2O
Molecular Weight
242.29
Chemical Container Type
Bottle
CAS Number
7134-11-4

Description

Potassium Guaiacolsulfonate, CAS Number 7134-11-4, Molecular Weight 242.29, Chemical Formula C7H7KO5S�1/2H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.