TCI 7210-76-6
Mfr # E0898-1G
Zoro # G7953309
product price: $46.69
/eaKey Features
Molecular Weight
186.23
Shelf Life
24 mo
Chemical Formula
C7H10N2O2S
CAS Number
7210-76-6
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E0898-1G
Zoro #
G7953309
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 g
Details
Item
Ethyl 2-Amino-4-Methylthiazole-5-Carboxylate
Molecular Weight
186.23
Shelf Life
24 mo
Chemical Formula
C7H10N2O2S
CAS Number
7210-76-6
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Description
Ethyl 2-Amino-4-Methylthiazole-5-Carboxylate, CAS Number 7210-76-6, Molecular Weight 186.23, Chemical Formula C7H10N2O2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.