Zoro Homepage

TCI 7210-76-6

  • Mfr # E0898-5G

  • Zoro # G8050633


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
186.23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0898-5G
Zoro #
G8050633
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
Ethyl 2-Amino-4-Methylthiazole-5-Carboxylate
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
186.23
CAS Number
7210-76-6
Chemical Formula
C7H10N2O2S

Description

Ethyl 2-Amino-4-Methylthiazole-5-Carboxylate, CAS Number 7210-76-6, Molecular Weight 186.23, Chemical Formula C7H10N2O2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.