Zoro Homepage

TCI 72593-77-2

  • Mfr # D3831-25G

  • Zoro # G8085353


product price: $636.99
/ea
Free Shipping & Returns

Key Features

CAS Number
72593-77-2
Chemical Formula
C7H15BrO3
Molecular Weight
227.1
Chemical Container Size
25 g
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3831-25G
Zoro #
G8085353
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Diethylene Glycol 2-Bromoethyl Methyl Ether
CAS Number
72593-77-2
Chemical Formula
C7H15BrO3
Molecular Weight
227.1
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass

Description

Diethylene Glycol 2-Bromoethyl Methyl Ether, CAS Number 72593-77-2, Molecular Weight 227.1, Chemical Formula C7H15BrO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.