TCI 7382-59-4
Mfr # G0233-100MG
Zoro # G8097229
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Size
100 mg
Chemical Formula
C17H20O6
CAS Number
7382-59-4
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G0233-100MG
Zoro #
G8097229
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
100 mg
Details
Item
Guaiacylglycerol-Beta-Guaiacyl Ether
Chemical Container Type
Bottle
Chemical Formula
C17H20O6
CAS Number
7382-59-4
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
320.34
Description
Guaiacylglycerol-Beta-Guaiacyl Ether, CAS Number 7382-59-4, Molecular Weight 320.34, Chemical Formula C17H20O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 mg, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.