TCI 7720-19-6
Mfr # H0220-25G
Zoro # G8215337
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Molecular Weight
160.1
Chemical Container Type
Bottle
Chemical Container Size
25 g
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0220-25G
Zoro #
G8215337
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Sodium 3-Hydroxybenzoate
Shelf Life
24 mo
Molecular Weight
160.1
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C7H5NaO3
CAS Number
7720-19-6
Description
Sodium 3-Hydroxybenzoate, CAS Number 7720-19-6, Molecular Weight 160.1, Chemical Formula C7H5NaO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.