Zoro Homepage

TCI 79-14-1

  • Mfr # G0110-25G

  • Zoro # G8183021


product price: $34.19
/ea

Key Features

Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Container Size
25 g
Chemical Formula
C2H4O3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0110-25G
Zoro #
G8183021
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Glycolic Acid
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C2H4O3
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (Glycolic Acid), 8, PG II
CAS Number
79-14-1
Molecular Weight
76.05

Description

Glycolic Acid, CAS Number 79-14-1, Molecular Weight 76.05, Chemical Formula C2H4O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (Glycolic Acid), 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.