TCI 8002-80-0
Mfr # G0066-500G
Zoro # G8269882
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
CAS Number
8002-80-0
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G0066-500G
Zoro #
G8269882
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
Gluten
CAS Number
8002-80-0
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Description
Gluten, CAS Number 8002-80-0, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.