Zoro Homepage

TCI 80474-14-2

  • Mfr # F0525-100MG

  • Zoro # G8116731


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Molecular Weight
500.57
CAS Number
80474-14-2
Chemical Formula
C25H31F3O5S
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0525-100MG
Zoro #
G8116731
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
Fluticasone Propionate
Chemical Container Type
Bottle
Molecular Weight
500.57
CAS Number
80474-14-2
Chemical Formula
C25H31F3O5S
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

Fluticasone Propionate, CAS Number 80474-14-2, Molecular Weight 500.57, Chemical Formula C25H31F3O5S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.