Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 81477-94-3

  • Mfr # D2322-25G

  • Zoro # G7945292


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
81477-94-3
Chemical Container Size
25 g
Chemical Formula
C19H21NO2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2322-25G
Zoro #
G7945292
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
N-(Diphenylmethylene)Glycine Tert-Butyl Ester
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
81477-94-3
Chemical Formula
C19H21NO2
Chemical Container Material
Clear Glass
Molecular Weight
295.38
Chemical Container Type
Bottle

Description

N-(Diphenylmethylene)Glycine Tert-Butyl Ester, CAS Number 81477-94-3, Molecular Weight 295.38, Chemical Formula C19H21NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.