Zoro Homepage

TCI 81477-94-3

  • Mfr # D2322-5G

  • Zoro # G7941223


product price: $57.19
/ea

Key Features

Chemical Container Size
5 g
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
81477-94-3
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2322-5G
Zoro #
G7941223
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
N-(Diphenylmethylene)Glycine Tert-Butyl Ester
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
81477-94-3
Chemical Container Material
Clear Glass
Molecular Weight
295.38
Chemical Formula
C19H21NO2
Shelf Life
24 mo

Description

N-(Diphenylmethylene)Glycine Tert-Butyl Ester, CAS Number 81477-94-3, Molecular Weight 295.38, Chemical Formula C19H21NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.