Zoro Homepage

TCI 821-41-0

  • Mfr # H0653-250ML

  • Zoro # G8098242


product price: $1,024.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
821-41-0
Molecular Weight
100.16
Chemical Formula
C6H12O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0653-250ML
Zoro #
G8098242
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 mL

Details

Item
5-Hexen-1-Ol
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
821-41-0
Molecular Weight
100.16
Chemical Formula
C6H12O
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1987, Alcohols, n.o.s., 3, PG III

Description

5-Hexen-1-Ol, CAS Number 821-41-0, Molecular Weight 100.16, Chemical Formula C6H12O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 250 mL, Shelf Life 24 mo, Shipping Restrictions UN1987, Alcohols, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.