TCI 821-41-0
Mfr # H0653-25ML
Zoro # G8182172
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 mL
CAS Number
821-41-0
Shelf Life
24 mo
Molecular Weight
100.16
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0653-25ML
Zoro #
G8182172
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
5-Hexen-1-Ol
CAS Number
821-41-0
Shelf Life
24 mo
Molecular Weight
100.16
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C6H12O
Shipping Restrictions
UN1987, Alcohols, n.o.s., 3, PG III
Description
5-Hexen-1-Ol, CAS Number 821-41-0, Molecular Weight 100.16, Chemical Formula C6H12O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Shelf Life 24 mo, Shipping Restrictions UN1987, Alcohols, n.o.s., 3, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.