TCI 82911-69-1
Mfr # F0239-5G
Zoro # G8037071
product price: $91.89
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C19H15NO5
CAS Number
82911-69-1
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F0239-5G
Zoro #
G8037071
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
5 g
Details
Item
N-[(9H-Fluoren-9-Ylmethoxy)Carbonyloxy]Succinimide
Chemical Formula
C19H15NO5
CAS Number
82911-69-1
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
337.33
Shelf Life
24 mo
Description
N-[(9H-Fluoren-9-Ylmethoxy)Carbonyloxy]Succinimide, CAS Number 82911-69-1, Molecular Weight 337.33, Chemical Formula C19H15NO5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.