Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 838-88-0

  • Mfr # D2046-25G

  • Zoro # G7945800


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
CAS Number
838-88-0
Chemical Formula
C15H18N2
Chemical Container Material
Clear Glass
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2046-25G
Zoro #
G7945800
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4,4'-Diamino-3,3'-Dimethyldiphenylmethane
Chemical Container Type
Bottle
CAS Number
838-88-0
Chemical Formula
C15H18N2
Chemical Container Material
Clear Glass
Molecular Weight
226.32 F.W.
Chemical Grade
Reagent
Shelf Life
24 mo
Container Type
Bottle
Product Type
4,4'-Diamino-3,3'-Dimethyldiphenylmethane
Container Material
Clear Glass
Shipping Restrictions
Class 9, HS 2921.59.8090, PG III, UN3077
Purity
97 %
Form
Powder
Features
Air Sensitive
Volume
25 g
PubChem CID
13283
MDL Number
MFCD00126963
REMOVE - Previous PI Node
D
Quantity
25

Description

4,4'-Diamino-3,3'-Dimethyldiphenylmethane, CAS Number 838-88-0, Molecular Weight 226.32 F.W., Chemical Formula C15H18N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 9, HS 2921.59.8090, PG III, UN3077

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.