Zoro Homepage

TCI 84494-72-4

  • Mfr # D2195-100MG

  • Zoro # G7967640


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
84494-72-4
Chemical Container Size
100 mg
Molecular Weight
356.55 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2195-100MG
Zoro #
G7967640
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
Ethyl Cis-4,7,10,13,16,19-Docosahexaenoate
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
84494-72-4
Molecular Weight
356.55 F.W.
Chemical Grade
Reagent
Chemical Formula
C24H36O2
Shelf Life
24 mo
Application
GC Analysis
Container Type
Bottle
Product Type
Ethyl Cis-4,7,10,13,16,19-Docosahexaenoate
Form
Liquid
Container Material
Clear Glass
Shipping Restrictions
HS n.o. 2916.19.5000
Purity
97 %
Features
Air Sensitive, Heat Sensitive, Light Sensitive, Moisture Sensitive
MDL Number
MFCD00056293
PubChem CID
9831416
Volume
100 mg
Quantity
100
Storage Temperature
0 to 10 Degrees C
REMOVE - Previous PI Node
E

Description

Ethyl Cis-4,7,10,13,16,19-Docosahexaenoate, CAS Number 84494-72-4, Molecular Weight 356.55 F.W., Chemical Formula C24H36O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2916.19.5000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.