Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 86386-73-4

  • Mfr # F0677-5G

  • Zoro # G8148310


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Molecular Weight
306.27
CAS Number
86386-73-4
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0677-5G
Zoro #
G8148310
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Fluconazole
Shelf Life
24 mo
Molecular Weight
306.27
CAS Number
86386-73-4
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C13H12F2N6O

Description

Fluconazole, CAS Number 86386-73-4, Molecular Weight 306.27, Chemical Formula C13H12F2N6O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.