Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 9004-64-2

  • Mfr # H0475-25G

  • Zoro # G8127800


product price: $55.49
/ea

Key Features

Molecular Weight
M.W. 95,000
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0475-25G
Zoro #
G8127800
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Hydroxypropyl Cellulose
Molecular Weight
M.W. 95,000
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
9004-64-2

Description

Hydroxypropyl Cellulose, CAS Number 9004-64-2, Molecular Weight M.W. 95,000, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.