Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 93479-97-1

  • Mfr # G0395-1G

  • Zoro # G8256503


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C24H34N4O5S
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
490.62
CAS Number
93479-97-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0395-1G
Zoro #
G8256503
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Glimepiride
Chemical Formula
C24H34N4O5S
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
490.62
CAS Number
93479-97-1
Chemical Container Type
Bottle

Description

Glimepiride, CAS Number 93479-97-1, Molecular Weight 490.62, Chemical Formula C24H34N4O5S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.