Zoro Homepage
This item is Discontinued.
Spectrum TCI G0378-2MG

TCI (Discontinued)

  • Mfr # G0378-2MG
  • Zoro # G8239198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0378-2MG
Zoro #
G8239198
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
2 mg

Details

Item
Glcnac Beta(1-3)[Neu5ac Alpha(2-6)]Galnac-Alpha-Pnp
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
836.75
Chemical Container Material
Clear Glass
Chemical Formula
C33H48N4O21

Description

Glcnac Beta(1-3)[Neu5ac Alpha(2-6)]Galnac-Alpha-Pnp, Molecular Weight 836.75, Chemical Formula C33H48N4O21, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 2 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.