Tert Butyl 2, 2, Trichloroacetimidate
Mfr # B1496-5ML
Zoro # G8039777
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 218.50
Shipping Restrictions
UN1993, Flammable Liquid, N.O.S., 3, PG III
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1496-5ML
Zoro #
G8039777
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 mL
Details
Item
Tert-Butyl 2,2,2-Trichloroacetimidate
Molecular Weight
F.W. 218.50
Shipping Restrictions
UN1993, Flammable Liquid, N.O.S., 3, PG III
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C6H10Cl3NO
CAS Number
98946-18-0
Chemical Container Material
Clear Glass
Description
Tert-Butyl 2,2,2-Trichloroacetimidate, CAS Number 98946-18-0, Molecular Weight F.W. 218.50, Chemical Formula C6H10Cl3NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.