Zoro Homepage

Tert Butyl 2, 4 Xylenol, 500g

  • Mfr # B0903-500G

  • Zoro # G7949790


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 g
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
1879-09-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0903-500G
Zoro #
G7949790
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
6-Tert-Butyl-2,4-Xylenol
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
1879-09-0
Shelf Life
24 mo
Molecular Weight
F.W. 178.28
Shipping Restrictions
UN2430, Alkylphenols, Solid, n.o.s. (Includinng C2-C12 Homologues), 8, PG II
Chemical Formula
C12H18O

Description

6-Tert-Butyl-2,4-Xylenol, CAS Number 1879-09-0, Molecular Weight F.W. 178.28, Chemical Formula C12H18O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2430, Alkylphenols, Solid, n.o.s. (Includinng C2-C12 Homologues), 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.