Tert Butyl Acetoacetate, 500ml
Mfr # A0816-500ML
Zoro # G8111463
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Molecular Weight
158.2
Shipping Restrictions
UN3272, Esters, n.o.s., 3, PG III
Chemical Formula
C8H14O3
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0816-500ML
Zoro #
G8111463
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mL
Details
Item
Tert-Butyl Acetoacetate
Chemical Grade
Reagent
Molecular Weight
158.2
Shipping Restrictions
UN3272, Esters, n.o.s., 3, PG III
Chemical Formula
C8H14O3
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
1694-31-1
Description
Tert-Butyl Acetoacetate, CAS Number 1694-31-1, Molecular Weight 158.2, Chemical Formula C8H14O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN3272, Esters, n.o.s., 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.