Zoro Homepage

Tert Butyl Bromoacetate, 250g

  • Mfr # B1473-250G

  • Zoro # G7920488


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C6H11BrO2
Molecular Weight
F.W. 195.06
Chemical Container Size
250 g
Shelf Life
24 mo
Shipping Restrictions
UN3272, Ester, n.o.s. (Bromoacetic Acid tert-butyl ester), 3, PG III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1473-250G
Zoro #
G7920488
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
Tert-Butyl Bromoacetate
Chemical Formula
C6H11BrO2
Molecular Weight
F.W. 195.06
Shelf Life
24 mo
Shipping Restrictions
UN3272, Ester, n.o.s. (Bromoacetic Acid tert-butyl ester), 3, PG III
Chemical Container Type
Bottle
CAS Number
5292-43-3
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

Tert-Butyl Bromoacetate, CAS Number 5292-43-3, Molecular Weight F.W. 195.06, Chemical Formula C6H11BrO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3272, Ester, n.o.s. (Bromoacetic Acid tert-butyl ester), 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.