Zoro Homepage
This item is Discontinued.
Spectrum Tert Butyl Glycidyl Ether, 25ml B1840-25ML

Tert Butyl Glycidyl Ether, 25ml (Discontinued)

  • Mfr # B1840-25ML
  • Zoro # G7959222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1840-25ML
Zoro #
G7959222
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Tert-Butyl Glycidyl Ether
Molecular Weight
F.W. 130.19
Chemical Container Type
Bottle
Shipping Restrictions
UN3271, Ethers, N.O.S., 3, PG III
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
7665-72-7
Chemical Formula
C7H14O2
Chemical Grade
Reagent

Description

Tert-Butyl Glycidyl Ether, CAS Number 7665-72-7, Molecular Weight F.W. 130.19, Chemical Formula C7H14O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3271, Ethers, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.