Zoro Homepage

Tert Butyl Methyl Ether, 25ml

  • Mfr # B0991-25ML

  • Zoro # G7990792


product price: $39.89
/ea

Key Features

Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
UN2398, Methyl Tert-Butyl Ether, 3, PG II
Chemical Container Material
Clear Glass
Chemical Container Size
25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0991-25ML
Zoro #
G7990792
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Tert-Butyl Methyl Ether
Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
UN2398, Methyl Tert-Butyl Ether, 3, PG II
Chemical Container Material
Clear Glass
Chemical Formula
C5H12O
CAS Number
1634-04-4
Molecular Weight
88.15
Chemical Grade
Reagent

Description

Tert-Butyl Methyl Ether, CAS Number 1634-04-4, Molecular Weight 88.15, Chemical Formula C5H12O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2398, Methyl Tert-Butyl Ether, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.