Zoro Homepage
This item is Discontinued.
Spectrum Tert Butylbenzene, 500ml B0715-500ML

Tert Butylbenzene, 500ml (Discontinued)

  • Mfr # B0715-500ML
  • Zoro # G8200698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0715-500ML
Zoro #
G8200698
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Tert-Butylbenzene
Chemical Formula
C10H14
CAS Number
98-06-6
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2709, Butyl Benzene, 3, PG III
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
134.22

Description

Tert-Butylbenzene, CAS Number 98-06-6, Molecular Weight 134.22, Chemical Formula C10H14, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2709, Butyl Benzene, 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.